• The item cannot be ordered due to missing prices.

High visibility T-shirt, navy blue / yellow, Unisex size: M

Article no.: 091736 M
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 155
  • Clothing standard: Oeko-Tex Standard 100; UV-standard 801
  • Washing: 40 °C coloureds
  • Standard: EN ISO 20471

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Blakläder high-visibility clothing
Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 155 g/m2
Clothing standard Oeko-Tex Standard 100; UV-standard 801
Washing 40 °C coloureds
Colour navy blue / yellow
Unisex size M
Standard EN ISO 20471
Type of product High visibility shirt

Identification numbers & Classifications

Article number 091736 M
EAN / GTIN 7330509466537
Manufacturer number 333710518933M

Description

Version:

High-quality high visibility shirt with Anti-Odour treatment to avoid unpleasant odours. UV protection.
With stretchable and breathable reflective elements for enhanced wearing comfort. Outstanding moisture transport.

Standard:

Certified to EN 13758-2 UPF40+.
Certified to EN ISO 20471, class 1.

Note:

Blakläder high visibility, category D for combination certification.

Downloads & documents

Compare with similar products

This article


Recommendations


High visibility T-shirt, navy blue / yellow, Unisex size: M

High visibility T-shirt, navy blue / yellow, Unisex size: M

Colour navy blue / yellow grey / yellow yellow yellow
Clothing standard Oeko-Tex Standard 100; UV-standard 801 UV standard 801 UV standard 801 UV standard 801
Material weight / fabric density 155 g/m2 155 g/m2 185 g/m2 185 g/m2
Unisex size M M M M
Fabric composition 100% polyester 100% polyester 55% cotton; 45% polyester 55% cotton; 45% polyester
Washing 40 °C coloureds 60 °C coloureds 60 °C coloureds 60 °C coloureds
Type of product High visibility shirt High visibility shirt High visibility shirt High visibility shirt

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart