• The item cannot be ordered due to missing prices.

High visibility T-shirt 2XL

Article no.: 091736 2XL
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 155
  • Clothing standard: Oeko-Tex Standard 100; UV-standard 801
  • Washing: 40 °C coloureds
  • Standard: EN ISO 20471

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Blakläder high-visibility clothing
Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 155 g/m2
Clothing standard Oeko-Tex Standard 100; UV-standard 801
Washing 40 °C coloureds
Colour navy blue / yellow
Unisex size 2XL
Standard EN ISO 20471
Type of product High visibility shirt

Identification numbers & Classifications

Article number 091736 2XL
EAN / GTIN 7330509466568
Manufacturer number 333710518933XXL

Description

Version:

High-quality high visibility shirt with Anti-Odour treatment to avoid unpleasant odours. UV protection.
With stretchable and breathable reflective elements for enhanced wearing comfort. Outstanding moisture transport.

Standard:

Certified to EN 13758-2 UPF40+.
Certified to EN ISO 20471, class 1.

Note:

Blakläder high visibility, category D for combination certification.

Downloads & documents

Compare with similar products

This article


Recommendations


High visibility T-shirt  2XL

High visibility T-shirt 2XL

Colour navy blue / yellow grey / yellow yellow yellow
Clothing standard Oeko-Tex Standard 100 ;UV-standard 801 UV standard 801 UV standard 801 UV standard 801
Standard EN ISO 20471 EN ISO 20471 EN ISO 20471 EN ISO 20471
Unisex size 2XL 2XL 2XL 2XL
Fabric composition 100% polyester 100% polyester 55% cotton ;45% polyester 55% cotton ;45% polyester
Washing 40 °C coloureds 60 °C coloureds 60 °C coloureds 60 °C coloureds
Type of product High visibility shirt High visibility shirt High visibility shirt High visibility shirt

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart