{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pulsschlag | |
Special service provision | Textile finishing | |
Gender | Gentlemen’s | |
Fabric composition | 35% cotton; 65% polyester | |
Material weight / fabric density | 260 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C coloureds | |
Colour | cornflower blue / black | |
Size UK | 32R | |
Size US | 33/31 | |
Size ES | 42 | |
Size NL | 48 | |
Clothing size DE | 48 | |
Size FR | 42 | |
Size IT | 42 | |
Type of product | Work jacket |
Article number | 091151 48 | |
EAN / GTIN | 4053813020518 | |
Manufacturer number | 1324 5353-4699 GR.48 |