• The item cannot be ordered due to missing prices.

Jacket Pulsschlag, cornflower blue / black, Clothing size DE: 102

Article no.: 091151 102
Size guide

Size chart outerwear men

KÜBLER Our useful size chart will show you which sizes you have to pay attention to for brand KÜBLER

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm Sleeve length cm Height cm
XS 40-42 34-36 42-44 78-85 69-76 85-91 60-62 173-178
S 44-46 38-40 46-48 86-93 77-84 92-97 61-63 175-180
M 48-50 42-44 50-52 94-102 85-92 98-104 62-65 177-182
L 52-54 46-48 54-56 103-110 93-101 105-110 64-67 179-184
XL 56-58 50-52 58-60 111-118 102-111 111-116 66-68 181-186
2XL 60-62 54-56 62-64 119-126 112-121 117-123 67-69 183-188
3XL 64-66 58-60 66-68 127-134 122-131 124-130 67-69 185-190

This is how to measure

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Fabric composition: 35% cotton; 65% polyester
  • Material weight / fabric density: 260
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 60 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pulsschlag
Special service provision Textile finishing
Gender Gentlemen’s
Fabric composition 35% cotton; 65% polyester
Material weight / fabric density 260 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 60 °C coloureds
Colour cornflower blue / black
Size UK 36L
Size US 36/35
Size ES 44L
Size NL 102
Clothing size DE 102
Size FR 44L
Size IT 44L
Type of product Work jacket

Identification numbers & Classifications

Article number 091151 102
EAN / GTIN 4053813020686
Manufacturer number 1324 5353-4699 GR.102

Description

Version:

High-quality workwear of selected materials. Modern style with clever equipment details. Multiple reflective elements ensure better visibility. Wear points reinforced with bartack in order to extend the wearing time.
Work jacket with close-fitting cut and CORDURA® reinforcement at the elbows.
  • Collar with comfortable stretch insert in the neck.
  • Two breast pockets with flaps and hook and loop fastening.
  • Two side pockets with snap fasteners.
  • Two inside pockets, one with a smartphone pocket.
  • Front with zip fastener and beard / chin protector.
  • Shoulder, sleeve cuffs and seam with stretch insert.

Note:

This sizes listed in the shop are the DE clothing sizes. Please see the size table or the technical data for the corresponding sizes for your country.
Work jacket in colour combination dark blue / anthracite under No. 091152.
Available in other colours on request.
Please see the table of sizes for details on the size.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart