{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pulsschlag | |
Special service provision | Textile finishing | |
Gender | Gentlemen’s | |
Fabric composition | 35% cotton; 65% polyester | |
Material weight / fabric density | 260 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C coloureds | |
Colour | cornflower blue / black | |
Size UK | 42S | |
Size US | 42/32 | |
Size ES | 54C | |
Size NL | 28 | |
Clothing size DE | 28 | |
Size FR | 54C | |
Size IT | 54C | |
Type of product | Work jacket |
Article number | 091151 28 | |
EAN / GTIN | 4053813020884 | |
Manufacturer number | 1324 5353-4699 GR.28 |