• The item cannot be ordered due to missing prices.

Thread sealant 5GP11 50 ml

Article no.: 088065 50

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Sustainability: GARANT GreenPlus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Chemical basis Methacrylate ester
Dynamic viscosity 15,000 mPas - 25,000 mPas
Density 1.09 g/cm³
Shape liquid
Flashpoint 100 °C
Operating temperature range -55 °C - 180 °C
Touch dry after 15 min - 20 min
Functional strength to 1 h - 3 h
Sustainability GARANT GreenPlus
Suitable for material Metal
Suitable for application area Pipe sealant; Pipe threads; Screw fastenings
for thread size M to M80
for imperial thread size 3 in
Strength class low strength
minimum break-away torque 5 Nm - 15 Nm
Disassembly with normal tool
Colour white
Capacity 50 ml
Storage temperature 5 °C - 23 °C
Working life after date of manufacture 24 mo
Series GreenPlus
Type of product Sealant

Identification numbers & Classifications

Article number 088065 50
EAN / GTIN 4062406423490
Manufacturer number 088065 50

Description

Version:

Thread sealants prevent leakage of gaseous and liquid media. Thread sealants are typically used for sealing conical metal threads and connecting pieces, amongst other things.
Type 5GP11. Seals against water, compressed air, gas, petrol, LPG, and chemical products. Thixotropic. PTFE additive allows easy disassembly. Specially for sealing conical/cylindrical pipe screw connections. When it has cured it creates an elastic coating.

Note:

Clean the material to be machined in advance with cleaner without hazard labels No. 088004.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart