{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Test certificate | Manufacturer’s test certificate | |
maximum ⌀ round | 600 mm | |
maximum length flat | 2,000 mm | |
minimum material wall thickness, flat | 70 mm | |
minimum material wall thickness, round | 100 mm | |
Dimension A | 368 mm | |
Dimension B | 477 mm | |
Dimension C | 233 mm | |
Dimension D | 227 mm | |
Dimension E | 195 mm | |
Dimension F | 493 mm | |
Dimension G | 80 mm | |
maximum lifting capacity flat | 2,000 kg | |
maximum lifting capacity round | 800 kg | |
Weight | 157 kg | |
Type of product | Lifting magnet |
Article number | 085995 2000 | |
Manufacturer number | UL2000+ |