{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Test certificate | Manufacturer’s test certificate | |
maximum ⌀ round | 140 mm | |
maximum length flat | 2,000 mm | |
minimum material wall thickness, flat | 12.5 mm | |
minimum material wall thickness, round | 12.5 mm | |
Dimension A | 213 mm | |
Dimension B | 265 mm | |
Dimension C | 116 mm | |
Dimension D | 116 mm | |
Dimension E | 106 mm | |
Dimension F | 223 mm | |
Dimension G | 59 mm | |
maximum lifting capacity flat | 600 kg | |
maximum lifting capacity round | 300 kg | |
Weight | 20 kg | |
Type of product | Lifting magnet |
Article number | 085980 600 | |
EAN / GTIN | 5012095627920 |