• The item cannot be ordered due to missing prices.

Lifting magnet UL E, maximum loading capacity (level): 100kg

Article no.: 085980 100

Select article variation and quantity

maximum loading capacity (level) (kg) Unit price incl. VAT
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Test certificate Manufacturer’s test certificate
maximum ⌀ round 80 mm
maximum length flat 1,000 mm
minimum material wall thickness, flat 7.5 mm
minimum material wall thickness, round 7.5 mm
Dimension A 91 mm
Dimension B 131 mm
Dimension C 65 mm
Dimension D 75 mm
Dimension E 49 mm
Dimension F 185 mm
Dimension G 32 mm
maximum lifting capacity flat 100 kg
maximum lifting capacity round 65 kg
Weight 3 kg
Type of product Lifting magnet

Identification numbers & Classifications

Article number 085980 100
EAN / GTIN 5012095627906

Description

Version:

Compact, robust design with neodymium permanent magnets. Optimum performance even with large air gaps, no stray fields. Certified break-away force (see test certificate).
Easy-action operating handle with safety catch for the switch mechanism. The lifting magnets have a safety factor of 3:1.

Application:

For safe handling and transporting of flat and round materials (No. 085990; 085980). For steel or cast iron parts, plates, rods or pipes. For use in warehouses, foundries / steelworks, storage of steel, tool-making, and production areas.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart