• The item cannot be ordered due to missing prices.

Lifting magnet UL E 300 kg

Article no.: 085980 300

Select article variation and quantity

maximum loading capacity (level) (kg) Unit price incl. VAT
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Test certificate Manufacturer’s test certificate
maximum ⌀ round 100 mm
maximum length flat 1,500 mm
minimum material wall thickness, flat 10 mm
minimum material wall thickness, round 10 mm
Dimension A 157 mm
Dimension B 202 mm
Dimension C 95 mm
Dimension D 95 mm
Dimension E 74 mm
Dimension F 253 mm
Dimension G 46 mm
maximum lifting capacity flat 300 kg
maximum lifting capacity round 150 kg
Weight 10 kg
Type of product Lifting magnet

Identification numbers & Classifications

Article number 085980 300
EAN / GTIN 5012095627913

Description

Version:

Compact, robust design with neodymium permanent magnets. Optimum performance even with large air gaps, no stray fields. Certified break-away force (see test certificate).
Easy-action operating handle with safety catch for the switch mechanism. The lifting magnets have a safety factor of 3:1.

Application:

For safe handling and transporting of flat and round materials (No. 085990; 085980). For steel or cast iron parts, plates, rods or pipes. For use in warehouses, foundries / steelworks, storage of steel, tool-making, and production areas.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart