{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping force | 130 N | |
⌀ | 38.1 mm | |
Attachment hole ⌀ | 5.2 mm | |
Height | 10.35 mm | |
Material of the magnet core | AlNiCo | |
Material of the surface | Steel | |
maximum temperature resistance | 550 °C | |
Type of product | Pot magnet |
Article number | 085944 38 | |
EAN / GTIN | 4045197372857 | |
Manufacturer number | 085944 38 |