{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping force | 30 N | |
⌀ | 19 mm | |
Attachment hole ⌀ | 4.5 mm | |
Height | 7.5 mm | |
Material of the magnet core | AlNiCo | |
Material of the surface | Steel | |
maximum temperature resistance | 100 °C | |
Type of product | Pot magnet |
Article number |
085944 19
Copy |
|
EAN / GTIN |
4045197372819
Copy |
|
Manufacturer number |
085944 19
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |