• The item cannot be ordered due to missing prices.

Flat pot magnet with keeper plate, AlNiCo, ⌀: 29mm

Article no.: 085944 29

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 50 N
28.5 mm
Attachment hole ⌀ 5.2 mm
Height 8.7 mm
Material of the magnet core AlNiCo
Material of the surface Steel
Type of product Pot magnet

Identification numbers & Classifications

Article number 085944 29
EAN / GTIN 4045197372833
Manufacturer number 085944 29

Description

Version:

  • Flat magnet in a protective steel jacket.
  • Magnet fixed from below via countersunk hole.
  • Magnetic material temperature-resistant up to maximum °C (size 19 up to 100 °C).

Application:

Jigs and fixtures.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart