{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Character height | 3 mm | |
Shank thickness | 6.35 mm | |
overall length | 63.5 mm | |
Character | A | |
Type of product | Hand punch |
Article number | 085431 3/A | |
EAN / GTIN | 5022044001817 |