• The item cannot be ordered due to missing prices.

Letter punch − individual Normal script A − Z 10/K mm

Article no.: 085431 10/K

Select article variation and quantity

Character height / Characters (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Character height 10 mm
    Shank thickness 14.3 mm
    overall length 89 mm
    Character K
    Type of product Hand punch

    Identification numbers & Classifications

    Article number 085431 10/K
    EAN / GTIN 5022044004115

    Description

    Suitable for:

    Set No. 085405 and No. 085430.

    Note:

    The asterisk in the stated size acts as a placeholder for the required characters.
    When ordering please state the size (e.g. 3/*) to be extended with the desired character, e.g. 3/1, 3/A etc.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart