• The item cannot be ordered due to missing prices.

Component basket Select 90

Article no.: 082101 90

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of component basket 545 mm
Width of component basket 460 mm
Height of component basket 190 mm
Capacity of component basket 90 l
maximum load capacity 30 kg
Type of product Component basket

Identification numbers & Classifications

Article number 082101 90
EAN / GTIN 4250004100121

Description

Version:

Made of stainless steel (material No. 1.4301) and with Rilsan-coated handles.

Suitable for:

Cage suitable for 082000 90.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart