• The item cannot be ordered due to missing prices.

Component basket Select 30

Article no.: 082101 30
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of component basket 455 mm
Width of component basket 250 mm
Height of component basket 110 mm
Capacity of component basket 30 l
maximum load capacity 10 kg
Type of product Component basket

Identification numbers & Classifications

Article number 082101 30
EAN / GTIN 4250004100107

Description

Version:

Made of stainless steel (material No. 1.4301) and with Rilsan-coated handles.

Suitable for:

Cage suitable for 082000 30.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart