{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length of component basket | 195 mm | |
Width of component basket | 105 mm | |
Height of component basket | 50 mm | |
Capacity of component basket | 3 l | |
maximum load capacity | 1 kg | |
Type of product | Component basket |
Article number | 082101 3 | |
EAN / GTIN | 4250004100022 |