{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Pneumatic | |
Manufacturer's designation | W2915 | |
Torque range | 200 Nm - 800 Nm | |
Maximum screw ⌀ (8.8 - 12.9) | M16 | |
maximum speed | 7,700 min-1 | |
Tool arbor drive profile | □ | |
Tool arbor size | 1/2 in | |
Format | Pistol | |
maximum air consumption | 1,080 l/min | |
Connection thread | BSP | |
Compressed air connection | 1/4 in | |
recommended hose size (internal ⌀) | 10 mm | |
Weight | 2 kg | |
Operating noise | 96 dB(A) | |
maximum vibration to EN | 7.5 m/s2 | |
Length | 185 mm | |
Height | 186 mm | |
Reversible | yes | |
Type of product | Screwdriver |
Article number | 079171 W2915 | |
EAN / GTIN | 7322590051297 | |
Manufacturer number | 8434124852 |