• The item cannot be ordered due to missing prices.

Pneumatic impact wrench W2911

Article no.: 079171 W2911

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Manufacturer's designation W2911
Torque range 150 Nm - 400 Nm
Maximum screw ⌀ (8.8 - 12.9) M14
maximum speed 7,300 min-1
Tool arbor drive profile
Tool arbor size 1/2 in
Format Pistol
maximum air consumption 1,020 l/min
Connection thread BSP
Compressed air connection 1/4 in
recommended hose size (internal ⌀) 10 mm
Weight 1.2 kg
Operating noise 92 dB(A)
maximum vibration to EN 5.1 m/s2
Length 160 mm
Height 178 mm
Reversible yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 079171 W2911
EAN / GTIN 7322590051303
Manufacturer number 8434124851

Description

Version:

All technical data relate to a dynamic pressure of 6.3 bar and the specified hose internal ⌀.
Powerful impact wrench.
Exhaust air passes through the handle, reversible.
  • Powerful impact hammer mechanism.
  • Low weight combined with high performance.
  • Composite body and handle with long working life.
  • Three torque settings.
  • Ergonomic handle with good insulation.
  • Reversal changeover by two buttons.

Application:

Suitable for heavy-duty use.

Spare part:

Selected service kits: Sets of replacement parts for most Atlas Copco pneumatic tools can be supplied on request for preventive maintenance and servicing.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart