• The item cannot be ordered due to missing prices.

Pneumatic impact wrench W2428

Article no.: 079171 W2428

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Manufacturer's designation W2428
Torque range 800 Nm - 1,600 Nm
Maximum screw ⌀ (8.8 - 12.9) M33
maximum speed 5,000 min-1
Tool arbor drive profile
Tool arbor size 1 in
Format Straight
maximum air consumption 2,880 l/min
Connection thread BSP
Compressed air connection 1/2 in
recommended hose size (internal ⌀) 19 mm
Weight 10.5 kg
Operating noise 98 dB(A)
maximum vibration to EN 10.67 m/s2
Length 345 mm
Height 131 mm
Reversible yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 079171 W2428
EAN / GTIN 7322590051211
Manufacturer number 8434124860

Description

Version:

All technical data relate to a dynamic pressure of 6.3 bar and the specified hose internal ⌀.
Powerful impact wrench.
Exhaust air passes through the handle, reversible.
  • Sturdy single hammer mechanism.
  • The impact mechanism creates softer blows and less vibration.
  • Three torque settings, reversible.
  • Additional spade handle for better control.
  • Durable aluminium and magnesium body.
  • Higher torque thanks to high-power vane motor.

Application:

Suitable for heavy-duty disassembly work.

Spare part:

Selected service kits: Sets of replacement parts for most Atlas Copco pneumatic tools can be supplied on request for preventive maintenance and servicing.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart