• The item cannot be ordered due to missing prices.

Torque shut-off screwdriver with ParameterControl Baton offset screwdriver 71127060

Article no.: 071120 71127060

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Fein type E 12 V; Fein type E 18 V

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    suitable battery - supplier / battery type / voltage Fein type E 12 V; Fein type E 18 V
    Manufacturer's designation ASW 18-18 PC
    Motor design Brushless EC motor
    Type of rechargeable battery Lithium-ion
    Battery voltage 12 V; 18 V
    Torque range 6 Nm - 18 Nm
    Speed range 65 min-1 - 900 min-1
    Format Baton offset screwdriver
    Weight including rechargeable battery 1.2 kg
    suitable angle head 071133 17010
    Power supply Rechargeable battery-powered
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 071120 71127060
    EAN / GTIN 4014586888002
    Manufacturer number 71127060000

    Description

    Version:

    FEIN ACCU TEC shut-off screwdrivers are designed for the most demanding applications requiring precise screw tightening in series production.
    • Brushless EC motors with working life extended by a factor of several times and up to 80 % lower maintenance costs.
    • Restart delay after the screw tightening, to avoid “follow-up”.
    • Restart inhibit if the remaining battery charge is insufficient to perform the screw tightening.
    • Tight screw tightening tolerances for high screw tightening quality.
    • Precise and consistent tightening torques in any screw tightening application.
    • Testable screwdrivers, CmK-value > 1.67 ±10% (based on 6 sigma) to ISO 5393 VDI/VDE 2647.

    The release torque is 25 % above the tightening torque.
    Torque shut-off screwdriver with ParameterControl for easy and individual programming on a PC , using the programming adaptor (No. 071135 size 92604163).
    Freely programmable parameters: Speed, direction of rotation, angle of rotation, torque threshold and time.
    Up to 5 programmable steps. Precise configuration for each screw tightening application. Final switch-off by mechanical clutch. Ideal for optimising the process and time.
    Shut-off screwdriver, takes a Li-ion battery. Maintenance-free up to 500,000 screw fastenings.

    Supplied with:

    Just the screwdriver itself is supplied, without battery, charger or setting tool and angle head. Please order the battery, charger, setting tool and angle head specifically for the device.

    Note:

    See No. 073832 ff. for suitable rechargeable batteries and chargers.
    See No. 654300 ff. for torque analysers.
    See No. 654381 for torque sensors / rotational angle sensors.
    Calibration service on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart