• The item cannot be ordered due to missing prices.

Torque shut-off screwdriver with ParameterControl Baton offset screwdriver 71126360

Article no.: 071120 71126360

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Fein type E 12 V; Fein type E 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Fein type E 12 V; Fein type E 18 V
Manufacturer's designation ASW 18-45 PC
Motor design Brushless EC motor
Type of rechargeable battery Lithium-ion
Battery voltage 12 V; 18 V
Torque range 20 Nm - 45 Nm
Speed range 25 min-1 - 310 min-1
Format Baton offset screwdriver
Weight including rechargeable battery 1.7 kg
suitable angle head 071133 15010
Power supply Rechargeable battery-powered
Type of product Screwdriver

Identification numbers & Classifications

Article number 071120 71126360
EAN / GTIN 4014586883847
Manufacturer number 71126360000

Description

Version:

FEIN ACCU TEC shut-off screwdrivers are designed for the most demanding applications requiring precise screw tightening in series production.
  • Brushless EC motors with working life extended by a factor of several times and up to 80 % lower maintenance costs.
  • Restart delay after the screw tightening, to avoid “follow-up”.
  • Restart inhibit if the remaining battery charge is insufficient to perform the screw tightening.
  • Tight screw tightening tolerances for high screw tightening quality.
  • Precise and consistent tightening torques in any screw tightening application.
  • Testable screwdrivers, CmK-value > 1.67 ±10% (based on 6 sigma) to ISO 5393 VDI/VDE 2647.

The release torque is 25 % above the tightening torque.
Torque shut-off screwdriver with ParameterControl for easy and individual programming on a PC , using the programming adaptor (No. 071135 size 92604163).
Freely programmable parameters: Speed, direction of rotation, angle of rotation, torque threshold and time.
Up to 5 programmable steps. Precise configuration for each screw tightening application. Final switch-off by mechanical clutch. Ideal for optimising the process and time.
Shut-off screwdriver, takes a Li-ion battery. Maintenance-free up to 500,000 screw fastenings.

Supplied with:

Just the screwdriver itself is supplied, without battery, charger or setting tool and angle head. Please order the battery, charger, setting tool and angle head specifically for the device.

Note:

See No. 073832 ff. for suitable rechargeable batteries and chargers.
See No. 654300 ff. for torque analysers.
See No. 654381 for torque sensors / rotational angle sensors.
Calibration service on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart