• The item cannot be ordered due to missing prices.

Electronic torque tool tester “TTT”

Article no.: 654340

Select article variation and quantity

Unit price incl. VAT

Availability

  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±0.5
  • Interface: RS232C interface
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Direction of tightening Right-hand tightening
Torque measuring accuracy ±0.5 %
Interface RS232C interface
Test certificate Manufacturer’s test certificate
Display unit width 200 mm
Display unit height 150 mm
Display unit depth 180 mm
Weight 1 kg
Power supply Battery-powered
‌Number of batteries contained 2
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Torque testing device

Identification & Classification

Article number 654340
EAN / GTIN 5060922231284
Manufacturer number 43228

Description

Version:

  • Robust polyurethane body for fixing to a table or wall.
  • Large-format LCD display.
  • Pictogram keypad for direct choice of test procedure.
  • Interface for connecting an external sensor. When using sensors No. 654350 the measuring range and the calibration parameters are recognised automatically.
  • Frequency display for checking of pulsed tools or screwdrivers with slip clutch.
  • Target torques with upper and lower tolerance limits can be programmed.
  • Serial interface for connection to a printer or PC.
  • Power supply: Integral rechargeable battery for approx. 16 hours free-standing use, or 230V mains operation.
  • TCS calibration software (freely available after registration at www.norbar.com/Support/Downloads/Software-Download).

Without integral sensor, with connections for 3 external sensors.

Advantage:

Flexible measuring system can be extended to 100,000 Nm. Very easy to use.

Application:

Calibrating torque screwdrivers with adjustment scale or display. Setting and calibrating torque screwdrivers without scale. Setting and calibrating electric or pneumatic screwdrivers with automatic shut-off. Use optional external measurement transducers to calibrate torque wrenches or torque screwdrivers up to 100,000 Nm.

Supplied with:

With UKAS calibration certificate, right-hand.

Note:

Not suitable for impact wrenches.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
To shopping cart