{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 350 mm | |
Shank dimension (oval) | 22.5 ×12 mm | |
Weight | 0.7 kg | |
Type of product | Wrecking bar |
Article number | 759846 350 | |
EAN / GTIN | 3303807187354 | |
Manufacturer number | 7187350010 |
This article |
Recommendations |
||
---|---|---|---|
„Power Bar” wrecking bar, overall length: 350mm |
|||
overall length | 350 mm | 600 mm | 500 mm |
Weight | 0.7 kg | 1.6 kg | 1.3 kg |
Type of product | Wrecking bar | Wrecking bar | Wrecking bar |