• The item cannot be ordered due to missing prices.

„Power Bar” wrecking bar 900 mm

Article no.: 759846 900

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 900 mm
Shank dimension (oval) 30 ×16 mm
Weight 3.2 kg
Type of product Wrecking bar

Identification numbers & Classifications

Article number 759846 900
EAN / GTIN 3303807187903
Manufacturer number 7187900010

Description

Version:

Forged with extremely robust, oval shank, and optimised application angle. Wide face and curved claw with nail puller. Hardened and painted black, ends bright polished.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart