• The item cannot be ordered due to missing prices.

„Power Bar” wrecking bar 350 mm

Article no.: 759846 350

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 350 mm
    Shank dimension (oval) 22.5 ×12 mm
    Weight 0.7 kg
    Type of product Wrecking bar

    Identification numbers & Classifications

    Article number 759846 350
    EAN / GTIN 3303807187354
    Manufacturer number 7187350010

    Description

    Version:

    Forged with extremely robust, oval shank, and optimised application angle. Wide face and curved claw with nail puller. Hardened and painted black, ends bright polished.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart