• The item cannot be ordered due to missing prices.

Wrecking bar, overall length: 600mm

Article no.: 759856 600

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 600 mm
Shank dimension (oval) 23×13 mm
Weight 1.6 kg
Type of product Wrecking bar

Identification numbers & Classifications

Article number 759856 600
EAN / GTIN 4062406130589
Manufacturer number 759856 600

Description

Version:

Wrecking bar with strong curved claw and slightly offset chisel blade, hardened and painted. Of oval steel profile.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart