{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | ISOTURN | |
ISO code indexable insert | DCMT 11T308 | |
Corner radius | 0.8 mm | |
Grade | IC807 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | F3P | |
Cutting depth ap | 0.15 mm - 2 mm | |
Feed f | 0.08 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 50 m/min - 245 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | DCMT 11T308-F3P IC807 | |
Type of product | Indexable insert for turning |
Article number | 260395 IC807 | |
EAN / GTIN | 7291075338157 | |
Manufacturer number | 3320686 |