{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ISOTURN | |
ISO code indexable insert | CCMT 09T308 | |
Corner radius | 0.8 mm | |
Grade | IC807 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | M3M | |
Cutting depth ap | 0.5 mm - 4 mm | |
Feed f | 0.08 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 30 m/min - 80 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | CCMT 09T308-M3M IC807 | |
Type of product | Indexable insert for turning |
Article number | 260173 IC807 | |
EAN / GTIN | 7291075306422 | |
Manufacturer number | 3359006 |
This article |
Recommendations |
||
---|---|---|---|
CCMT 09T308, Grade: IC807
on request
In stock
67 pieces in stock
10,40 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,043 pieces in stock
6,45 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,000 pieces in stock
from
1
Pieces
9,96 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
8,30 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted |
Cutting depth ap | 0.5 mm - 4 mm | 0.3 mm - 3 mm | 0.2 mm - 4 mm |
Grade | IC807 | HBT130 | HB7130-2 |
Chip breaker | M3M | MM | VM |
Main application | M | M | M |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |