VNMG 160408 PR005S

Article no.: 251754 PR005S
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
32 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VNMG 160408
Corner radius 0.8 mm
Grade PR005S
Tool material Carbide
Coating Megacoat Hard
Main application S
Cutting conditions continuous
Chip breaker MQ
Cutting depth ap 0.2 mm - 1.5 mm
Feed f 0.03 mm/rev. - 0.12 mm/rev.
Cutting speed vc main application 30 m/min - 90 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251754 PR005S
EAN / GTIN 4960664836772
Manufacturer number TLH07627

Application Table

continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart