Clamping toolholder, neutral, Shank / insert size: 25/16mm

Article no.: 251712 25/16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
35 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Insert size 16 mm
Application type neutral
Standard Works standard
Through-coolant no
ISO code toolholder MVVNN 2525M16
suitable indexable insert VN.. 1604..
Functional width L4 neutral holders 12.5 mm
Overhang L1 neutral holders 45 mm
Overall length L neutral holders 150 mm
Shim 259031 39
Shim screw 259025 3
Clamping claw 259038 2
Screw for clamping claw 259021 1
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 251712 25/16
EAN / GTIN 4045197649768
Manufacturer number 251712 25/16
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart