VNMG 160408, Grade: CA6525

Article no.: 251754 CA6525
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
40 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VNMG 160408
Corner radius 0.8 mm
Grade CA6525
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker MQ
Cutting depth ap 0.5 mm - 1.5 mm
Feed f 0.05 mm/rev. - 0.25 mm/rev.
Cutting speed vc main application 60 m/min - 220 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251754 CA6525
EAN / GTIN 4960664513215
Manufacturer number TJV07627

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


VNMG 160408, Grade: CA6525

VNMG 160408, Grade: CA6525

on request
In stock
40 pieces in stock
€18.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
872 pieces in stock
from 1  Pieces
€14.46
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€12.05
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 4 4
Corner radius 0.8 mm 0.8 mm
ISO code indexable insert VNMG 160408 VNMG 160408
Finishing/roughing assignment Finishing Finishing
Cutting depth ap 0.5 mm - 1.5 mm 0.3 mm - 2 mm
Feed f 0.05 mm/rev. - 0.25 mm/rev. 0.05 mm/rev. - 0.4 mm/rev.
Type of product Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart