{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | DOVEIQMILL | |
ISO code indexable insert | SYHU 0704ADTN | |
Corner radius | 0.8 mm | |
Grade | IC810 | |
Tool material | Carbide | |
Feed fz per tooth | 0.25 mm | |
Number of changes/inserts | 8 | |
Geometry | ADTN | |
Insert thickness E | 4.76 mm | |
Manufacturer's designation | IQ845 SYHU 0704ADTN IC810 | |
Type of product | Indexable insert for milling |
Article number | 222520 GGG | |
EAN / GTIN | 7291075311754 | |
Manufacturer number | 5607521 |
This article |
Recommendations |
||
---|---|---|---|
SYHU 0704ADTN, IC810, Type: GGG
on request
In stock
190 pieces in stock
26,05 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,481 pieces in stock
from
1
Pieces
18,12 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
15,10 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
508 pieces in stock
from
1
Pieces
15,54 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
12,95 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm |
ISO code indexable insert | SYHU 0704ADTN | SOMT 120508 PDER | SOMT 083604 PDER |
Insert thickness E | 4.76 mm | 5.56 mm | 3.6 mm |
Tool material | Carbide | Carbide | Carbide |
Grade | IC810 | HB7730 | HB7730 |
Feed fz per tooth | 0.25 mm | 0.2 mm | 0.15 mm |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |