{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | DOVEIQMILL | |
ISO code indexable insert | SYHU 070400N-MM | |
Corner radius | 0.8 mm | |
Grade | IC830 | |
Tool material | Carbide | |
Feed fz per tooth | 0.18 mm | |
Number of changes/inserts | 8 | |
Geometry | ADN-MM | |
Insert thickness E | 4.76 mm | |
Manufacturer's designation | IQ845 SYHU 070400N-MM IC830 | |
Type of product | Indexable insert for milling |
Article number | 222514 ST1400 | |
EAN / GTIN | 7291075311815 | |
Manufacturer number | 5667044 |
This article |
Recommendations |
|
---|---|---|
SYHU 070400N-MM, IC830, Type: ST1400
on request
In stock
140 pieces in stock
€26.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,730 pieces in stock
from
1
Pieces
€27.36
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€22.80
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 8 | 8 |
ISO code indexable insert | SYHU 070400N-MM | SNMU 14T7 ANER |
Insert thickness E | 4.76 mm | 7 mm |
Tool material | Carbide | Carbide |
Grade | IC830 | HB7510 |
Feed fz per tooth | 0.18 mm | 0.25 mm |
Type of product | Indexable insert for milling | Indexable insert for milling |