{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 30 mm | |
Width across flats 2 | 32 mm | |
Standard | DIN 3118 / ISO 3318 | |
Spanner length L | 300 mm | |
maximum ring ⌀ D1 max | 48.5 mm | |
maximum ring ⌀ D2 max | 50.5 mm | |
maximum ring height h1 max | 20 mm | |
maximum ring height h2 max | 22 mm | |
Ring setting | 10 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated (non-flaking) | |
Width across flats | metric | |
open ring | yes | |
Type of product | Spanner |
Article number | 619200 30X32 | |
EAN / GTIN | 4018754022021 | |
Manufacturer number | 41083032 |
This article |
Recommendations |
|
---|---|---|
Double-ended open ring spanner, Width across flats: 30X32mm |
||
Standard | DIN 3118 / ISO 3318 | DIN 3118 / ISO 3318 |
Surface | chrome-plated (non-flaking) | chrome-plated |
Spanner length L | 300 mm | 297 mm |
Width across flats 1 | 30 mm | 30 mm |
maximum ring ⌀ D2 max | 50.5 mm | 52.4 mm |
maximum ring height h1 max | 20 mm | 19 mm |
Type of product | Spanner | Spanner |