{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 12 mm | |
Width across flats 2 | 14 mm | |
Standard | DIN 3118 / ISO 3318 | |
Spanner length L | 180 mm | |
maximum ring ⌀ D1 max | 24 mm | |
maximum ring ⌀ D2 max | 26 mm | |
maximum ring height h1 max | 9.5 mm | |
maximum ring height h2 max | 10.5 mm | |
Ring setting | 10 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated (non-flaking) | |
Width across flats | metric | |
open ring | yes | |
Type of product | Spanner |
Article number | 619200 12X14 | |
EAN / GTIN | 4018754021932 | |
Manufacturer number | 41081214 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Double-ended open ring spanner 12X14 mm |
|||||
Surface | chrome-plated (non-flaking) | phosphated | chrome plated | chrome-plated | matt chrome-plated |
Spanner length L | 180 | 216 | 216 | 174 | 220 |
Width across flats 1 | 12 | 12 | 12 | 12 | 12 |
Width across flats | metric | metric | metric | metric | metric |
maximum ring ⌀ D1 max | 24 | 20 | 20 | 22.8 | 20 |
maximum ring ⌀ D2 max | 26 | 23 | 23 | 25.3 | 23 |
Type of product | Spanner | Spanner | Spanner | Spanner | Spanner |