{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 22 mm | |
Width across flats 2 | 24 mm | |
Standard | DIN 3118 / ISO 3318 | |
Spanner length L | 245 mm | |
maximum ring ⌀ D1 max | 37 mm | |
maximum ring ⌀ D2 max | 40.5 mm | |
maximum ring height h1 max | 15 mm | |
maximum ring height h2 max | 16 mm | |
Ring setting | 10 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated (non-flaking) | |
Width across flats | metric | |
open ring | yes | |
Type of product | Spanner |
Article number | 619200 22X24 | |
EAN / GTIN | 4018754021994 | |
Manufacturer number | 41082224 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Double-ended open ring spanner 22X24 mm
on request
In stock
137 pieces in stock
€34.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
480 pieces in stock
10,90 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
903 pieces in stock
12,30 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
369 pieces in stock
24,80 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
307 pieces in stock
18,60 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Longueur de clé L | 245 | 325 | 325 | 243 | 330 |
Ouverture de clé 1 | 22 | 22 | 22 | 22 | 22 |
Ouverture de clé 2 | 24 | 24 | 24 | 24 | 24 |
Dim. ouvertures de clés | metric | métrique | métrique | métrique | métrique |
⌀ bague maximal D1 max | 37 | 34 | 34 | 38,5 | 34 |
⌀ bague maximal D2 max | 40.5 | 37 | 37 | 42 | 37 |
Type de produit | Spanner | Clés | Clés | Clés | Clés |