{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 6 mm | |
Width across flats 2 | 7 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 122 mm | |
maximum jaw width b1 | 16 mm | |
maximum jaw width b2 | 18 mm | |
maximum jaw height h | 4 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Surface | phosphated | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610900 6X7 | |
EAN / GTIN | 4045197384065 | |
Manufacturer number | 610900 6X7 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Double open ended spanner 6X7 mm
on request
In stock
1,058 pieces in stock
€1.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,068 pieces in stock
€2.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,569 pieces in stock
€1.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,194 pieces in stock
€3.62
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw position 1 | 15 | 15 | 15 | 15 |
Jaw position 2 | 15 | 15 | 15 | 15 |
Standard | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 | DIN 895 | DIN 3110 ;ISO 3318 |
Spanner length L | 122 | 122 | 100 | 120 |
Width across flats 1 | 6 | 6 | 6 | 6 |
Width across flats | metric | metric | metric | metric |
Type of product | Spanner | Spanner | Spanner | Spanner |