Double open ended spanner set, phosphated, Number of keys: 8

Article no.: 610910 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
285 pieces in stock 285 pieces available in 3-4 working days

Select article variation and quantity

Number of keys Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 8
Jaw position 1 15 degrees
Jaw position 2 15 degrees
Width across flats metric
Surface phosphated
Type of product Spanner

Identification & Classification

Article number 610910 8
EAN / GTIN 4045197384393
Manufacturer number 610910 8
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop-forged. With close tolerance jaw widths.
With oval shaft.

Standard:

DIN 3110 / ISO 3318

Material:

Chrome vanadium steel, phosphated.

Supplied with:

1 each double open ended spanner No. 610600 / 610100 / 610900 / 610950 / 610120: Size 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×21; 19×22

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart