{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 14 mm | |
Width across flats 2 | 17 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 201 mm | |
maximum jaw width b1 | 33 mm | |
maximum jaw width b2 | 39 mm | |
maximum jaw height h | 6 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Surface | phosphated | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610900 14X17 | |
EAN / GTIN | 4045197384171 | |
Manufacturer number | 610900 14X17 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Double open ended spanner 14X17 mm
on request
In stock
312 pieces in stock
€3.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,109 pieces in stock
€3.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,668 pieces in stock
€2.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,651 pieces in stock
€6.12
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw position 1 | 15 | 15 | 15 | 15 |
Jaw position 2 | 15 | 15 | 15 | 15 |
maximum jaw height h | 6 | 6 | 7 | 6 |
Spanner length L | 201 | 201 | 165 | 205 |
Width across flats 1 | 14 | 14 | 14 | 14 |
Width across flats 2 | 17 | 17 | 17 | 17 |
Type of product | Spanner | Spanner | Spanner | Spanner |