{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.5 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 1,600 mm | |
Width | 100 mm | |
Depth | 110 mm | |
Usable height | 1,500 mm | |
Tiefe mit Griff | 93 mm | |
Depth without handle | 50 mm | |
Application range | Drawer/shelf combination unit | |
Weight | 3 kg | |
Type of product | Central locking |
Article number | 998310 1500 | |
EAN / GTIN | 4067263112013 | |
Manufacturer number | 998310 1500 |