• The item cannot be ordered due to missing prices.

Safety lock rod, Usable height: 1150mm

Article no.: 998310 1150
New product
Standard configurations usually have faster delivery times.

Select article variation and quantity

Usable height (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.5 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,250 mm
Width 100 mm
Depth 110 mm
Usable height 1,150 mm
Depth with handle 93 mm
Depth without handle 50 mm
Application range Container equipment; Drawer/shelf combination unit
Weight 2.5 kg
Type of product Central locking

Identification numbers & Classifications

Article number 998310 1150
EAN / GTIN 4067263111924
Manufacturer number 998310 1150

Description

Version:

Locking rod with plastic handle, lockable with a padlock (not included in scope of delivery,
padlock with a shackle diameter up to max. 6 mm). The locking rod can be pushed in front of the
drawers and prevents the opening of drawers during transport.

Suitable for:

Shelving systems, container equipment.

Colour:

RAL 7035 light grey powder-coated.

Note:

Not compatible with tool cabinets from group 93, can only be installed in shelving system.
Subsequent installation is not possible.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart