• The item cannot be ordered due to missing prices.

Single-handed locking holder, single-sided, Height: 2200mm

Article no.: 998292 2200
New product
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,200 mm
Width 37.5 mm
Depth 17.1 mm
Weight 1.8 kg
Type of product Locking

Identification numbers & Classifications

Article number 998292 2200
EAN / GTIN 4067263136088
Manufacturer number 998292 2200

Description

Version:

Holder on the front of the column frame for locking the single-handed locking of drawers and fronts. Prevents unintentional opening of drawers or fronts.

Suitable for:

Shelving systems, container equipment, can only be combined with column frames No. 998210 and 998215.

Colour:

RAL 7035 light grey powder-coated.

Note:

Not compatible with tool cabinets from group 93, can only be installed in shelving system. Subsequent installation is not possible. Simultaneous installation behind doors not possible.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart