{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 800 mm | |
Width | 40 mm | |
Depth | 30 mm | |
Usable height | 700 mm | |
Application range | Container equipment | |
Weight | 0.7 kg | |
Type of product | Central locking |
Article number | 998150 700 | |
EAN / GTIN | 4067263139034 | |
Manufacturer number | 998150 700 |