{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 200 mm | |
Width | 40 mm | |
Depth | 30 mm | |
Usable height | 125 mm | |
Application range | Containereinrichtung | |
Weight | 0.2 kg | |
Type of product | Central locking |
Article number | 998150 125 | |
EAN / GTIN | 4067263137573 | |
Manufacturer number | 998150 125 |