• The item cannot be ordered due to missing prices.

Locking rod, Usable height: 325mm

Article no.: 998150 325
New product

Select article variation and quantity

Usable height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 400 mm
Width 40 mm
Depth 30 mm
Usable height 325 mm
Application range Container equipment
Weight 0.4 kg
Type of product Central locking

Identification numbers & Classifications

Article number 998150 325
EAN / GTIN 4067263137597
Manufacturer number 998150 325

Description

Version:

Aluminium locking rod. The locking rod is clamped between 2 brackets on the front of the
housing. The position of the locking rod can be freely selected (but not in front of the push handle).

Suitable for:

Container equipment, only for housing from group 92.

Supplied with:

Locking rod complete, including bracket and mounting material.

Colour:

Aluminium locking rod,
Holder light grey RAL 7035, powder-coated, not configurable.

Note:

Suitable for housing from group 92.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart