• The item cannot be ordered due to missing prices.

Pallet add-on rack 3500 mm

Article no.: 991227 3500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 3,060
  • To take pallets with load capacity: 1,020
  • Height adjustment interval: 50
  • Type of installation: Plug-in racking
  • Colour selection: RAL 5010, 2004

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shelf load capacity / maximum distributed shelf load (on metal) 3,060 kg
    To take pallets with load capacity 1,020 kg
    Height adjustment interval 50 mm
    Type of installation Plug-in racking
    Colour selection RAL 5010, 2004
    Height 3,500 mm
    Depth 1,100 mm
    Assembled size add-on rack width 2,810 mm
    Compartment width 2,700 mm
    Number of rack stiles 1
    Number of storage level 3
    Number of pallet slots per bay 9
    Shelf load capacity 3,060 kg
    Bay load (3 bays each with 2 pairs of cross beams per bay) 7,100 kg
    Rack installation Extension rack
    Frame profile S625-A18
    Cross-beam type: EGN 120×50×1.5
    Rack access double-sided
    Plug-in assembly yes
    Customer assembly yes
    Type of product Pallet racking

    Identification numbers & Classifications

    Article number 991227 3500
    EAN / GTIN 4058255110360
    Manufacturer number 46932-N

    Description

    Version:

    Basic rack consisting of 2 profile frames each with 4 floor anchors and 2 or 3 cross beam pairs. Add-on rack consisting of 1 profile frame with 4 floor anchors and 2 or 3 cross beam pairs. Additional storage levels can be found under accessories.
    Cross beams type EGN 120×50×1.5.

    Description:

    Assembled size:
    Overall length of the rack:
    For frame stiles S610-M18-U and S625-A18:
    Nominal length + number of stiles × 86 mm (for S610-M18-U)
    Nominal length + number of stiles × 110 mm (for S625-A18).

    Colour:

    Stiles similar to RAL 5017 traffic blue, cross beams similar to RAL 2004 pure orange powder-coated.

    Note:

    • On uneven floors we recommend additional shim plates.
    • Supplied for self-assembly, saving freight costs. Delivered unassembled.
    • Allow at least 100 mm for the foot plates between the frame stiles and walls or parts of the building.

    When fitting cross-beams, make sure that the outer stiles project at least 500 mm above the topmost storage level. Within the row of racking, a projection of 100 mm is sufficient.
    Technical provisions for erection of pallet racking according to BGR 234:
    • End stiles adjacent to gangways and traffic routes must be at least 500 mm higher that the highest storage level.
    • Pass-throughs and spans must be provided with a closure board (e.g. chipboard sheet).
    • Clear pass-through height must be at least 2100 mm.
    • End stiles and pass-throughs must be fitted with crash barriers.
    • Single-sided racking that is free-standing in a room must be fitted with mesh rear panels to prevent stored goods falling out.
    • Each row of racking must carry safe working load signs.
    • Concrete grade: at least C20/25 to EN 206-1 (DIN 1045-2); concrete thickness at least 200 mm.
    • If the distance between pallets in a double-sided rack is less than 100 mm, insertion stops should be provided.

    Further information on planning and design:
    • An important factor is the unsupported length (K) = the maximum distance between floor and the upper edge of the first cross-beam. The stile type is determined by this factor.
    • Approx. 100 mm clearance should always be allowed to the next storage level, or the shop ceiling.
    • Lift height of the handling equipment: top of the uppermost cross beam plus 200 mm.
    Our technical data does not apply for bituminous or magnesite-based surfaces, brick paved or compacted concrete floors.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart