• The item cannot be ordered due to missing prices.

Shims for pallet racking frame Set of 5 pieces, Type: 5

Article no.: 991481 5

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material galvanised
Thickness 2 mm
Application range Pallet racking
Set contents 5-part
Type of product Shim

Identification & Classification

Article number 991481 5
EAN / GTIN 4058255068982
Manufacturer number 16152-5
Manufacturer Gebr. Schulte GmbH & Co. KG, Zum Dümpel 22, 59846 SUNDERN, Germany, www.schulte-lagertechnik.com

Description

Version:

Galvanised shims, 2 mm thick. To compensate uneven floors.

Suitable for:

Pallet racking No. 991202991227, A-Frame racking No. 991488991489.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart