• The item cannot be ordered due to missing prices.

Cross beam pair EGN-DUO 120×50 2700 mm

Article no.: 991346 2700

Select article variation and quantity

Cross-beam length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cross beam height 120 mm
    Cross-beam length 2,700 mm
    Load capacity per pair of cross beams 3,060 kg
    Application range Rack
    Cross-beam type: LNS-DUO 120×50
    Type of product Cross beam / cross rail

    Identification numbers & Classifications

    Article number 991346 2700
    EAN / GTIN 4058255037421
    Manufacturer number 46422-2

    Description

    Version:

    Box section, cold-rolled profiles with welded-on engagement posts. Each engagement post has up to 5 sturdy hooks, for optimum weight distribution across the pallet racking stiles. Load capacity up to 3060 kg per cross beam pair.

    Supplied with:

    2 cross beams for insertion into the frame stiles, each with 2 locking pins.

    Colour:

    RAL 2004 pure orange, powder-coated.

    Note:

    If new cross beams with depth 50 mm are to be combined with the old cross beams with depth 40 mm, they must be fitted in pairs.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart